Motion
M67306DAW860

LINK-BELT
M67306DAW860

M67306DAW860 Link-Belt 1000 Series High Capacity Outer Ring
Mi Item #04877979
MFR #M67306DAW860
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M67306DAW860

M67306DAW860 Link-Belt 1000 Series High Capacity Outer Ring
Mi Item #04877979
MFR #M67306DAW860

Mfr description
M67306DAW860 OUTER RG M67306DA/W860
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Single rib cylindrical outer ring with oversize OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    72 mm
  • Weight
    0.366 lbs

Details

  • Country of Origin
    MX
  • Manufacturer Upc Number
    662327108847
  • Product Type
    Cylindrical Roller Bearing Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)