Motion
MSF16 X 6MM

LOVEJOY INC
MSF16 X 6MM

Jaw Coupling Hub - Cplg Size: 16, Straight Jaw, 6 mm Bore, Finished w/ No Keyway, Zinc Alloy Material
MI ITEM #04880988
MFR #MSF16 X 6MM
Your Price$55.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MSF16 X 6MM

Jaw Coupling Hub - Cplg Size: 16, Straight Jaw, 6 mm Bore, Finished w/ No Keyway, Zinc Alloy Material
MI ITEM #04880988
MFR #MSF16 X 6MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.25/each(List $59.39)

Overview

Mfr description
MSF16 6 MM NO KEYWAY HUB
  • Easy blind assembly
  • Good shock load absorption
  • Good abrasion resistance
  • Zinc alloy hubs
  • Polyurethane insert

Specifications

  • Coupling Size Code
    16
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
    6 mm
  • Jaw Type
    Straight
  • Hub Material
    Zinc Alloy
  • Outside Diameter
    16 mm
  • Length Through Bore
    8 mm
  • Coupling Overall Length
    27 mm
  • Max Rpm
    24000 rpm
  • Series
    MSF
  • Manufacturer Catalog Number
    68514458045
  • Manufacturer Upc Number
    685144580451
  • UPC_NO
    685144580450
  • Weight
    0.03 lbs
  • Angular Misalignment
    2 °
  • Hub Type
    Hub w/ Set Screw
  • Max Parallel Misalignment
    0.01 in
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text