Motion
RNU 2206 ECP

SKF
RNU 2206 ECP

Cylindrical roller bearings, single row, without an inner ring - Straight, 1.4764 in ID, 62 mm OD, 20 mm Width
MI ITEM #04881152
MFR #RNU 2206 ECP
List Price$145.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNU 2206 ECP

Cylindrical roller bearings, single row, without an inner ring - Straight, 1.4764 in ID, 62 mm OD, 20 mm Width
MI ITEM #04881152
MFR #RNU 2206 ECP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$145.14/each for your price

Overview

Mfr description
RNU2206ECP BEARING

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly without I/R
  • Flanges
    2 Ribs Outer Ring, Flangeless Inner Ring
  • Operating Temperature Range
    Maximum 302 °F
  • Lubrication Type
    Not Lubricated
  • Max Rpm
    14000 rpm
  • Bearing Material
    Steel
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Closure Type
    Open
  • Series
    22
  • Weight
    0.46 lbs
  • Manufacturer Upc Number
    7316570644425
  • UPC_NO
    7316570644425
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text