Motion
83316
Cross-Check™ - Red, Medium Tip
MI ITEM #04881358
MFR #83316
Price$9.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Check™ - Red, Medium Tip
MI ITEM #04881358
MFR #83316

Mfr description
83316 CROSS CHECK TUBE RED
  • Highly Visible Fluorescent Color Paste; Excellent Adhesion; Meets Boeing Specification
  • Bms8-45 Type Ii; Visually Detects Loose Nuts & Bolts
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.24/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Actuator Type
    Squeeze Tube
  • Color
    Red
  • Dry Time
    Less Than 1 hr.
  • Marker Type
    Permanent
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -20 °F
  • Series
    Cross Check
  • Standards Met
    Color conforms to HACCP for use in Food Processing and Handling.
  • Surface Material
    Metal
  • Temperature Range
    -20 °F to 400 °F
  • Tip Material
    Fiber
  • Tip Style
    Tubular
  • UPC_NO
    753769833166

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)