Motion
BLU107
FiberFusion Sorbent Mat - Perforated, Polypropylene Material, Blue Color, 15 in Wide, 19 in Long, 12 gal Absorbent Capacity per Package, Natural Recycled Fiber Composition
MI ITEM #04882490
MFR #BLU107
Price$63.01/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FiberFusion Sorbent Mat - Perforated, Polypropylene Material, Blue Color, 15 in Wide, 19 in Long, 12 gal Absorbent Capacity per Package, Natural Recycled Fiber Composition
MI ITEM #04882490
MFR #BLU107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.01/bx

Specifications

Dimensions

  • Absorbent Material Weight
    Light
  • Dimensions
    19 in x 15 in
  • Length
    19 in
  • Weight
    6.5 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    12 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2), ASTM E84-08, NFPA 99
  • Color
    Blue
  • Composition
    Natural Recycled Fiber
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    50
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat

Overview

Mfr description
BLU107 PIG BLUE MAT 19"X15" (50 PER BOX)
  • New Pig’s most absorbent mat—ideal for everyday tasks and cleanups
  • 75% Pre-consumer recycled cellulose—ideal in situations where green products are desired or required
  • Fire retardant
  • Dispenser box makes mat easy to access, carry and store while protecting contents from dirt and moisture
  • Easy-tear perforations
  • Fits snugly against machine bases and wraps around corners, keeping the work area safe and dry
  • Size: 15” W x 19” L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought