Motion
N1032L1BKC9NAP4

NTN
N1032L1BKC9NAP4

Cylindrical Roller Bearing - Straight, 160 mm ID, 240 mm OD, 38 mm Width, C9NA Internal Clearance
MI ITEM #04883466
MFR #N1032L1BKC9NAP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N1032L1BKC9NAP4

Cylindrical Roller Bearing - Straight, 160 mm ID, 240 mm OD, 38 mm Width, C9NA Internal Clearance
MI ITEM #04883466
MFR #N1032L1BKC9NAP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N1032L1BKC9NAP4 CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Outer Ring
  • Internal Clearance
    C9NA
  • Flanges
    (2) Inner Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Precision Rating
    Standard
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2.100 mm
  • Weight
    12.478 lbs
  • Manufacturer Product Page
  • UPC_NO
    4547359654554
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text