Motion
6.16727.00

METABO CORP
6.16727.00

Cut-off Wheel - Type 27, 4.5000 in Wheel Dia., 2.5 mm Wheel Thickness, 22.23 mm Center Hole Diameter, 30 Grit, 13300 rpm
MI ITEM #04883473
MFR #6.16727.00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
6.16727.00

Cut-off Wheel - Type 27, 4.5000 in Wheel Dia., 2.5 mm Wheel Thickness, 22.23 mm Center Hole Diameter, 30 Grit, 13300 rpm
MI ITEM #04883473
MFR #6.16727.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    22.23 mm
  • Overall Diameter
    4-1/2 in
  • Overall Thickness
    0.0938 in
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    2.5 mm

Details

  • Grit Number
    30
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Product Types
    Slicer
  • Wheel Type
    Type 27

Overview

Mfr description
616727000 CUT-OFF WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought