Motion
HT230

BRADY
HT230

High Traffic Universal Absorbent Roll - Light Weight, 30" x 300', Absorbency Capacity 42.5 gal (US)
MI ITEM #04889485
MFR #HT230
List Price$254.12/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
HT230

High Traffic Universal Absorbent Roll - Light Weight, 30" x 300', Absorbency Capacity 42.5 gal (US)
MI ITEM #04889485
MFR #HT230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$254.12/rl for your price

Overview

Mfr description
HT230 HT 30"X300' DBL
  • High Traffic Series absorbents are multi-use, built for durability and provide maximum absorbency in "high traffic" and busy problem areas.

Specifications

  • Country of Origin
    US
  • Type
    Roll
  • Application
    Universal
  • Absorbent Capacity Per Package
    42-1/2 gal (US)
  • Length
    300 ft
  • Width
    30 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Material
    Polypropylene
  • Absorbent Material Weight
    Light
  • Perforated
    Perforated
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Manufacturer Product Page
  • Manufacturer Stock Number
    113058
  • Manufacturer Upc Number
    662706892534
  • UPC_NO
    66270689253
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text