Specifications
Dimensions
- Container Size20 oz
Details
- Alcohol Content5-15%
- Ammonia ContentNo Ammonia
- ApplicationBrake Components
- Cleaner TypeVehicle Maintenance
- ColorClear
- ConcentrationReady-to-Use
- FlammabilityFlammable
- Foam ActionFoaming Action
- FormAerosol
- Indoor Outdoor UseIndoor & Outdoor
- Product TypesVehicle Maintenance
- ScentAliphatic, Solvent- Like
- Spray ActionAerosol Spray
- Surfaces Cleanedlinings, pads, drums, cylinders, springs
- UPC_NO10723783210981
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)