Overview
Mfr description
1105-34.625X65 AUTO ROLL, 34 5/8 X 3
- Environet Auto Rolls are made in both fiberglass and 100% synthetic media. Both media are constructed of progressively dense fibers to enhance dust holding capacity
- Auto rolls are offered in various widths
- All major OEM cores are available to meet your specifications
- A scrim backing is used on the air exit side of the media to provide additional support.
- Environet Auto Rolls are designed for automatic
- semi-automatic and manual type filter machines.
Specifications
- Filter Materialfiberglass and 100% synthetic media
- Product TypesAir Filter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data