Motion
CN025
Needle Valve - Carbon Steel Material
Mi Item #04895377
MFR #CN025
Price$4.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Carbon Steel Material
Mi Item #04895377
MFR #CN025

Mfr description
CN025 1/4" CLOSE NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.72/each

Specifications

Dimensions

  • Overall Length
    7/8 in
  • Thread Size
    1/4 in

Details

  • Body Material
    Carbon Steel
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)