Motion
MMMPBDW41208 GW 5X1.75X2 11V9 D320 X=.125 DIAMOND

3M
MMMPBDW41208 GW 5X1.75X2 11V9 D320 X=.125 DIAMOND

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11V9, 5X1-3/4X2, X=1/8, U=7/16 D320 675PM - MMMPBDW41208
MI ITEM #04897406
MFR #MMMPBDW41208 GW 5X1.75X2 11V9 D320 X=.125 DIAMOND
List Price$903.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
MMMPBDW41208 GW 5X1.75X2 11V9 D320 X=.125 DIAMOND

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11V9, 5X1-3/4X2, X=1/8, U=7/16 D320 675PM - MMMPBDW41208
MI ITEM #04897406
MFR #MMMPBDW41208 GW 5X1.75X2 11V9 D320 X=.125 DIAMOND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$903.99/each for your price

Overview

Mfr description
MMMPBDW41208 GW 5X1.75X2 11V9 D320
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, ferrites and ceramics - Polyimide bonding resists thermal and chemical deterioration - Designed to provide the best form retention and longest wheel life - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications

Specifications

  • Manufacturer Upc Number
    00638060000533
  • UPC_NO
    00638060000533
  • Abrasive Material
    Diamond
  • Overall Diameter
    5 in
  • Overall Thickness
    1.75 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, ferrites and ceramics - Polyimide bonding resists thermal and chemical deterioration - Designed to provide the best form retention and longest wheel life - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Weight
    612.349 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text