Motion
081820

MARKAL
081820

Markal® K Paintstik® Paint Marker - White
Mi Item #04914649
MFR #081820
Price$3.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
081820

Markal® K Paintstik® Paint Marker - White
Mi Item #04914649
MFR #081820

Mfr description
081820 HEAT STIK 1800F-2200F WHT
  • White-hot surface paint crayon writes on iron, steel castings, ingots, forgings, blooms, billets and high temperature metal alloys.
  • Extra-wide hot surface marker lasts longer than competitive hot chalk, for extended writing life
  • Marks are readable even on white-hot steel for instant identification
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.87/each

Specifications

Dimensions

  • Height
    4.75 in
  • Length
    0.75 in
  • Weight
    0.135 lbs
  • Width
    0.75 in

Details

  • Color
    White
  • Country of Origin
    US
  • Harmonization Code
    9609900000
  • Marker Type
    Heat Stik
  • Maximum Temperature
    2200 °F
  • Minimum Temperature
    1800 °F
  • Surface Material
    Billets and Bars | Castings and Pigs | Ingots and Plates | Rails and Beams | Glass
  • Temperature Range
    1800 to 2200 °F
  • UPC_NO
    048615818207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)