Specifications
Dimensions
- Container Size17-1/2 oz
Details
- ColorTransparent
- FormSpray
- Indoor Outdoor UseOutdoor Use
- Industry Standards MetEPA Reg. No. 4822-447
- Meets Industry Standards ByEPA
- Residual Agent In ProductContains Residual Agents
- Residual Pest Kill Time4 Weeks
- ScentPleasant
- Spray ActionStraight Spray
- Targeted PestsAnts, Beetles, Cockroaches, Crickets, Silverfish, Spiders, Waterbugs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)