Motion
20-671
Spray Paint - Safety Red, 16 oz Container Size, Water Based, Modified Alkyd, 15 min Dry Time
Mi Item #04915782
MFR #20-671
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Safety Red, 16 oz Container Size, Water Based, Modified Alkyd, 15 min Dry Time
Mi Item #04915782
MFR #20-671

Mfr description
20-671 WATERBASE, SAFETY RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    16 oz

Details

  • Base Type
    Water Based
  • Color
    Safety Red
  • Color Family
    Red
  • Dry Time
    15 min
  • Max Application Temperature
    90 °F
  • Min Application Temperature
    50 °F
  • Package Quantity
    12
  • Resin Type
    Modified Alkyd
  • UPC_NO
    043281002004
  • Volatile Organic Compound Content
    525.7 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)