Motion
14-207-08
3" Inlet, 3" Outlet, High Capacity Steam Valve 15 Max psi, Bronze
MI ITEM #04918059
MFR #14-207-08
Price$1,587.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Inlet, 3" Outlet, High Capacity Steam Valve 15 Max psi, Bronze
MI ITEM #04918059
MFR #14-207-08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,587.95/each

Specifications

Dimensions

  • Inlet size
    3 in
  • Outlet Size
    3 in

Details

  • Capacity
    6843 lb/hr
  • Material
    Bronze
  • Maximum Operating Pressure
    15 psi
  • Product Types
    High Capacity Steam

Overview

Mfr description
14-207-08 VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought