1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SOLO HORTON BRUSHES
200-3
Paint Roller Frame - Cage Style, 1/4 in Shank Wire Size, 3 in Roller Length
MI ITEM #
04919215
MFR #
200-3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Roller Covers and Frames
Paint Roller Frames
SOLO HORTON BRUSHES 200-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOLO HORTON BRUSHES
200-3
Paint Roller Frame - Cage Style, 1/4 in Shank Wire Size, 3 in Roller Length
MI ITEM #
04919215
MFR #
200-3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
200-3 PAINT ROLLER FRAME 3" 4WIRE CAGE
Specifications
Roller Length
3 in
Roller Style
Cage
Handle Material
Plastic
Shank Material
Galvanized Steel
Shank Wire Size
1/4 in
Package Quantity
12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought