Motion
66028

BRADY
66028

Printer Ribbon - Monochrome, Black
Mi Item #04919682
MFR #66028
Price$240.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
66028

Printer Ribbon - Monochrome, Black
Mi Item #04919682
MFR #66028

Mfr description
IP-R4302 RIBBON 4300 SERIES 2.36" X 984'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.27/each

Specifications

Dimensions

  • Overall Height
    984 ft
  • Overall Width
    2.36 in

Details

  • Color
    Black
  • For Use With Printer
    IP300, IP600
  • Material
    Polyester
  • Package Quantity
    1
  • Print Technology
    Dot Matrix
  • Type
    Monochrome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)