Motion
1105
50 ft Extension Cord - 1 Outlet, NEMA 5-15 Plug, 10/3, SJTW, 15 A
MI ITEM #04919810
MFR #1105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 ft Extension Cord - 1 Outlet, NEMA 5-15 Plug, 10/3, SJTW, 15 A
MI ITEM #04919810
MFR #1105

Mfr description
1105 EXTENSION CORD 50' 10/3 SJTW YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    50 ft

Details

  • Color
    Yellow
  • Cord Type
    SJTW
  • Current
    15 A
  • Nema Plug Configuration
    NEMA 5-15
  • Number Of Outlets
    1
  • Voltage
    125 V
  • Wire Gauge Conductors
    10/3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)