1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Construction Electrical Products
1425
25 ft Extension Cord - NEMA 5-15 Plug, 14/3, SJTW, 15 A
MI ITEM #
04919822
MFR #
1425
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Power Distribution
Extension Cords
Construction Electrical Products 1425
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Construction Electrical Products
1425
25 ft Extension Cord - NEMA 5-15 Plug, 14/3, SJTW, 15 A
MI ITEM #
04919822
MFR #
1425
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1425 EXTENSION CORD 25' 14/3 15A 125V
Specifications
Cord Length
25 ft
Nema Plug Configuration
NEMA 5-15
Wire Gauge Conductors
14/3
Current
15 A
Cord Type
SJTW
Color
Orange
Voltage
125 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought