1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Construction Electrical Products
5050
Portable Work Light - Magnetic Base Mounting Style, 500 W Wattage
Mi Item #
04919829
MFR #
5050
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Work Lights
Portable Work Lights
Construction Electrical Products 5050
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Construction Electrical Products
5050
Portable Work Light - Magnetic Base Mounting Style, 500 W Wattage
Mi Item #
04919829
MFR #
5050
Mfr description
5050 LIGHT MAGNETIC BASE 500W QUARTZ 8'
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height Range
10"
Wattage
500 W
Details
Mounting Style
Magnetic Base
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items