Motion
5165I
Portable Work Light - Tripod Stand Mounting Style, Halogen Lighting Technology, 150 W Wattage
MI ITEM #04919831
MFR #5165I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Work Light - Tripod Stand Mounting Style, Halogen Lighting Technology, 150 W Wattage
MI ITEM #04919831
MFR #5165I

Mfr description
5165I LIGHT CLAMP 150W
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    1 ft
  • Wattage
    150 W

Details

  • Lighting Technology
    Halogen
  • Mounting Style
    Tripod Stand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)