1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Construction Electrical Products
5266N
NEMA 5-15 Straight Blade Replacement Plug or Connector, Gender: Male, Current: 15A
MI ITEM #
04919833
MFR #
5266N
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Electrical Plugs and Receptacles
Straight Blade Plugs and Connectors
Construction Electrical Products 5266N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Construction Electrical Products
5266N
NEMA 5-15 Straight Blade Replacement Plug or Connector, Gender: Male, Current: 15A
MI ITEM #
04919833
MFR #
5266N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
5266-CL ELECT PLUG MALE CLAMP LOCK 15AM
Specifications
Connector Size
NEMA 5-15
Gender
Male
Current
15 A
Voltage
125 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought