1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Construction Electrical Products
70630NP
L6-30 Twist Lock Replacement Plug or Connector, Gender: Male, Current: 30A
Mi Item #
04919850
MFR #
70630NP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Electrical Plugs and Receptacles
Straight Blade Plugs and Connectors
Construction Electrical Products 70630NP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Construction Electrical Products
70630NP
L6-30 Twist Lock Replacement Plug or Connector, Gender: Male, Current: 30A
Mi Item #
04919850
MFR #
70630NP
Mfr description
70630NP ELECTRICAL PLUG MALE 250V 30AMP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Connector Size
L6-30
Details
Current
30 A
Gender
Male
Voltage
250 V
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items