Motion
MAT607-581
Chat Mat Sorbent Mat - Perforated, Polypropylene Material, Yellow Color, 24 in Wide, 74 ft Long, 13-1/2 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #04920350
MFR #MAT607-581
Price$153.19/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chat Mat Sorbent Mat - Perforated, Polypropylene Material, Yellow Color, 24 in Wide, 74 ft Long, 13-1/2 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #04920350
MFR #MAT607-581

Mfr description
MAT607-581 YELLOW CAUTION
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.19/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    75 ft x 24 in
  • Length
    74 ft
  • Weight
    11 lbs
  • Width
    24 in

Details

  • Absorbent Capacity Per Package
    13-1/2 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Yellow
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)