Motion
18797 FIREDAM SPRAY 200 GRAY 5 GL PAIL

3M
18797 FIREDAM SPRAY 200 GRAY 5 GL PAIL

3M™ FireDam™ Spray 200, Gray, 5 Gallon Drum (Pail)
MI ITEM #04921135
MFR #18797 FIREDAM SPRAY 200 GRAY 5 GL PAIL
Price$591.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18797 FIREDAM SPRAY 200 GRAY 5 GL PAIL

3M™ FireDam™ Spray 200, Gray, 5 Gallon Drum (Pail)
MI ITEM #04921135
MFR #18797 FIREDAM SPRAY 200 GRAY 5 GL PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$591.36/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    12.8 ft²/gal
  • Size
    5 gal.
  • Weight
    58.3 lb

Details

  • Color
    Gray
  • Color Family
    Gray
  • Container Type
    Pail
  • Dry Time
    4 to 24 h
  • Fire Rating
    Up to 4 hr
  • Firestop Application
    General Purpose
  • Manufacturer Upc Number
    00051115187971
  • Material
    Elastomeric
  • Max Application Temperature
    +110 °F
  • Min Application Temperature
    +40 °F
  • Package Quantity
    1
  • Standards Met
    ASTM E2307, ASTM E814 (UL 1479), ASTM E1966 (UL 2079), ASTM E1399, FM Approved
  • Type
    Elastomeric Firestop Coating
  • UPC_NO
    00051115187971

Overview

Mfr description
18797 FIREDAM SPRAY 200 GRAY 5 GL PAIL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides up to 4-hour fire protection in construction joints per ASTM E 1966 (UL 2079)
  • Provides up to 3-hour fire protection in perimeter fire barrier systems (curtain walls) in accordance with ASTM E 2307
  • Highly elastic sealer is compression/extension tested up to ± 50% of nominal joint width without cracking
  • Resists freezing and thaws for a consistent seal in a range of conditions
  • Water-based formula cleans up easily and saves time

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought