1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
The Artus Corporation
ART SHIM STK 10X20" .025
Sheet Shim Stock, Inch, 0.025", 20", 10", Plastic
MI ITEM #
04921591
MFR #
ART SHIM STK 10X20" .025
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
The Artus Corporation ART SHIM STK 10X20" .025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The Artus Corporation
ART SHIM STK 10X20" .025
Sheet Shim Stock, Inch, 0.025", 20", 10", Plastic
MI ITEM #
04921591
MFR #
ART SHIM STK 10X20" .025
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
.025 10X20" SHIM STOCK .025" PLASTIC
Specifications
Shim Stock Type
Sheet
Material
Plastic
Thickness
0.025 in
Length
20 in
Width
10 in
Color
White
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought