1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
The Artus Corporation
ART SHIM STK 10X20" .030
Sheet Shim Stock, Inch, 0.030", 20", 10", Plastic
Mi Item #
04921592
MFR #
ART SHIM STK 10X20" .030
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
The Artus Corporation ART SHIM STK 10X20" .030
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The Artus Corporation
ART SHIM STK 10X20" .030
Sheet Shim Stock, Inch, 0.030", 20", 10", Plastic
Mi Item #
04921592
MFR #
ART SHIM STK 10X20" .030
Mfr description
.030 10X20" SHIM STOCK .030" PLASTIC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
20 in
Thickness
0.030 in
Width
10 in
Details
Color
Coral
Material
Plastic
Shim Stock Type
Sheet
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items