Motion
6300000186

Kester
6300000186

Flux - Flux Form: Liquid, Flux Type: RMA, 1 gal
MI ITEM #04922958
MFR #6300000186
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Kester
6300000186

Flux - Flux Form: Liquid, Flux Type: RMA, 1 gal
MI ITEM #04922958
MFR #6300000186

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Flux Form
    Liquid
  • Flux Type
    RMA
  • Max Operating Temperature
    +221 °F
  • Min Operating Temperature
    +194 °F
  • Standards Met
    J-STD-004, RoHS Complaint

Overview

Mfr description
186 GAL FLUX SOLDERING RMA USES 120 THIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought