Motion
6300002235

Kester
6300002235

Flux - Flux Form: Liquid, Flux Type: Water Wash, 1 gal
MI ITEM #04922962
MFR #6300002235
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Kester
6300002235

Flux - Flux Form: Liquid, Flux Type: Water Wash, 1 gal
MI ITEM #04922962
MFR #6300002235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Flux Form
    Liquid
  • Flux Material
    Organic
  • Flux Type
    Water Wash
  • Standards Met
    RoHS, J-STD-004

Overview

Mfr description
2235 GAL FLUX SOLDERING ORGANIC WATER-SO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought