Motion
NN3020HSRT6KC1N#01

NTN
NN3020HSRT6KC1N#01

Cylindrical Roller Bearing - Tapered 1:12, 100 mm ID, 150 mm OD, 37 mm Width, C1NA Internal Clearance
Mi Item #04923794
MFR #NN3020HSRT6KC1N#01
Price$2,506.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3020HSRT6KC1N#01

Cylindrical Roller Bearing - Tapered 1:12, 100 mm ID, 150 mm OD, 37 mm Width, C1NA Internal Clearance
Mi Item #04923794
MFR #NN3020HSRT6KC1N#01

Mfr description
NN3020HSRT6KC1N#01 CYLINDRICAL ROLLER BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,506.54/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.500 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    37 mm
  • Precision Rating
    Special Precision

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Tapered
  • Cage Material
    PEEK
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (3) Inner Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C1NA
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359658897
  • Max Rpm
    4800 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)