Motion
42195942
0.1875 in Inside Diameter, 7.62 m Hose Length, 50 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #04924320
MFR #42195942
Price$80.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1875 in Inside Diameter, 7.62 m Hose Length, 50 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #04924320
MFR #42195942

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.09/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.1875 in
  • Hose Length
    7.62 m

Details

  • Hose Type
    Barricade Fuel Line
  • Temperature Range
    -40 to 257 °F
  • Working Pressure
    50 psi

Overview

Mfr description
27312 3/16 X 25' FUEL HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought