Motion
05005
Crayon - Color: Black, Package Quantity: 12 Per Box
MI ITEM #04926017
MFR #05005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crayon - Color: Black, Package Quantity: 12 Per Box
MI ITEM #04926017
MFR #05005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05005 MARKING CRAYON WAX BASE BLACK

Specifications

  • Color
    Black
  • Overall Length
    5 in
  • Overall Diameter
    9/16 in
  • Package Quantity
    12 Per Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text