Motion
52112
Crayon - Color: Soft Blue, Package Quantity: 12 Per Box
Mi Item #04926022
MFR #52112
Price$1.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crayon - Color: Soft Blue, Package Quantity: 12 Per Box
Mi Item #04926022
MFR #52112

Mfr description
X52112 DIX CRYN LUMBER SFT BLU 12 BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.06/each

Specifications

Dimensions

  • Overall Diameter
    1/2 in
  • Overall Length
    4-1/2 in

Details

  • Color
    Soft Blue
  • Package Quantity
    12 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)