Motion
DL00316 750.CMR HRB/28.88 13.50

REXNORD INC
DL00316 750.CMR HRB/28.88 13.50

Jaw Coupling Element - Elastomeric
Mi Item #04942184
MFR #DL00316 750.CMR HRB/28.88 13.50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DL00316 750.CMR HRB/28.88 13.50

Jaw Coupling Element - Elastomeric
Mi Item #04942184
MFR #DL00316 750.CMR HRB/28.88 13.50

Mfr description
DL00316 750.CMR HRB/28.88 13.50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    750
  • Weight
    2075.10 lbs

Details

  • Element Material
    Elastomeric
  • Product Type
    Jaw Coupling Spiders & Elements
  • UPC_NO
    793699869408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)