Motion
ES20-R HSU OMEGA SPACER

REXNORD INC
ES20-R HSU OMEGA SPACER

Jaw Coupling Element - Elastomeric
Mi Item #04948982
MFR #ES20-R HSU OMEGA SPACER
Price$957.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES20-R HSU OMEGA SPACER

Jaw Coupling Element - Elastomeric
Mi Item #04948982
MFR #ES20-R HSU OMEGA SPACER

Mfr description
7300100RHSU ES20-R HSU OMEGA SPACER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$957.19/each

Specifications

Dimensions

  • Coupling Size Code
    20
  • Weight
    8.09 lbs

Details

  • Element Material
    Elastomeric
  • Product Type
    Jaw Coupling Spiders & Elements
  • UPC_NO
    793699384765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)