Specifications
Dimensions
- Coupling Size Code30
- Weight9.21 lbs
Details
- Element MaterialElastomeric
- Product TypeJaw Coupling Spiders & Elements
- UPC_NO793699334821
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)