Specifications
Dimensions
- Weight0.2
Details
- For Use WithBladder Accumulators
- Manufacturer Catalog
- Part TypeGas Valve Torque Wrench
- Tool TypeGas Valve Torque Wrench
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)