Motion
R-WH-3D
Duralast® Plate Caster - WH Series, Polyurethane on Iron Core Wheel Material, 3-1/4 in Wheel Diameter, 2 in Face Width, 575 lbs Load Capacity
MI ITEM #04981704
MFR #R-WH-3D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralast® Plate Caster - WH Series, Polyurethane on Iron Core Wheel Material, 3-1/4 in Wheel Diameter, 2 in Face Width, 575 lbs Load Capacity
MI ITEM #04981704
MFR #R-WH-3D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-WH-3D RIGID CASTER WH 3X2 DURALAST

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Series
    WH Series
  • Caster Rig Type
    Workhorse
  • Wheel Diameter
    3-1/4 in
  • Face Width
    2 in
  • Wheel Hardness
    95A
  • Wheel Bearing Type
    Roller
  • Load Capacity
    575 lbs
  • Mount Height
    5.2500 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Tread Color
    Green
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Polyurethane on Iron Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought