1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARDNER BENDER
46-412
Double Lock Cable Tie - Natural, Nylon, 12 in Length, 120 lbs Tensile Strength
MI ITEM #
04982059
MFR #
46-412
Price
$38.87
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Cable and Wire Products
Cable and Wire Management
Cable Ties
GARDNER BENDER 46-412
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARDNER BENDER
46-412
Double Lock Cable Tie - Natural, Nylon, 12 in Length, 120 lbs Tensile Strength
MI ITEM #
04982059
MFR #
46-412
Mfr description
46-412 12" 120# NAT. CABLE TIE (100/BAG)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$38
.87
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Maximum Bundle Diameter
3 in
Tensile Strength
120 lbs
Width
1/4 in
Details
Cable Tie Type
Double Lock
Color
Natural
Material
Nylon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items