Overview
Mfr description
A0735 T27 4-1/2X1/8X7/8 A30S HIGH
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- Grit Number30
- Bond TypeResinoid
- Reinforcement TypeReinforced
- Max Rpm13300 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data