Motion
F0420
Cut-Off Wheel - 4 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 46 Grit, 19000 rpm
Mi Item #04982628
MFR #F0420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 4 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 46 Grit, 19000 rpm
Mi Item #04982628
MFR #F0420

Mfr description
F0420 T1 4X1/16X3/8 A46T FAST CUT HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    0.063 in

Details

  • Bond Type
    Resinoid
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    19000 rpm
  • Reinforcement Type
    Reinforced
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)