Motion
MAT3200
Grippy Sorbent Mat - Not Perforated, Polypropylene Material, Gray Color, 16 in Wide, 24 in Long, Up to 1 gal/box Absorbent Capacity per Package, Absorbent, Polypropylene, Polyester, Proprietary Adhesive Composition
Mi Item #04983017
MFR #MAT3200
Price$48.76/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grippy Sorbent Mat - Not Perforated, Polypropylene Material, Gray Color, 16 in Wide, 24 in Long, Up to 1 gal/box Absorbent Capacity per Package, Absorbent, Polypropylene, Polyester, Proprietary Adhesive Composition
Mi Item #04983017
MFR #MAT3200

Mfr description
MAT3200 PIG GRIPPY MED WGT PADS 24X16
  • The only absorbent mat with Grippy backing “stays put no matter what®”, exclusively from New Pig
  • Specially formulated, full-coverage adhesive backing holds tight but leaves no residue
  • Eliminates the need for tapes and trays
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.76/bx

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    24 in x 16 in
  • Length
    24 in
  • Weight
    3.86 lbs
  • Width
    16 in

Details

  • Absorbent Capacity Per Package
    Up to 1 gal/box
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2), ANSI B101.1-2009, NFSI
  • Backing Material
    Proprietary Adhesive
  • Color
    Gray
  • Composition
    Polyester, Polypropylene, Proprietary Adhesive, Absorbent
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    10
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)