Motion
MAT3250
Grippy® Sorbent Mat - Not Perforated, Polypropylene Material, Blue Color, 32 in Wide, 50 ft Long, Up to 5.25 gal/roll Absorbent Capacity per Package, Absorbent, Polypropylene, Polyester, Proprietary Adhesive Composition
Mi Item #04983021
MFR #MAT3250
Price$175.53/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grippy® Sorbent Mat - Not Perforated, Polypropylene Material, Blue Color, 32 in Wide, 50 ft Long, Up to 5.25 gal/roll Absorbent Capacity per Package, Absorbent, Polypropylene, Polyester, Proprietary Adhesive Composition
Mi Item #04983021
MFR #MAT3250

Mfr description
MAT3250 PIG GRIPPY MED WGT ROLL 32X50'
  • The only absorbent mat with Grippy backing “stays put no matter what®”, exclusively from New Pig
  • Specially formulated, full-coverage adhesive backing holds tight but leaves no residue
  • Eliminates the need for tapes and trays
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.53/rl

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    50 ft x 32 in
  • Length
    50 ft
  • Weight
    12 lbs
  • Width
    32 in

Details

  • Absorbent Capacity Per Package
    Up to 5.25 gal/roll
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2), ANSI B101.1-2009, NFSI
  • Backing Material
    Adhesive-Backed
  • Color
    Blue
  • Composition
    Polyester, Polypropylene, Proprietary Adhesive, Absorbent
  • Fluids Absorbed
    Coolants, Water, Oils, Solvents
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)