Motion
MAT3223
MAT3223
Mi Item #04983036
MFR #MAT3223
Price$298.97/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAT3223
Mi Item #04983036
MFR #MAT3223

Mfr description
MAT3223 PIG GRIPPY TRAFFIC MAT RUG
  • Reduce trip, slip and fall claims up to 90%
  • Grippy® adhesive backing holds tight, peels up easily—Lays flat, stays flat™
  • No more trips, eliminates the hazard of mats that bunch, flip, slip and slide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.97/rl

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    100 ft x 36"
  • Length
    100 ft
  • Width
    36 in

Details

  • Absorbent Capacity Per Package
    13 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2), ANSI B101.1-2009, NFSI
  • Backing Material
    Poly-Back
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)