Motion
SW090/095 SNAP WRAP ONLY

LOVEJOY INC
SW090/095 SNAP WRAP ONLY

68514411071 Jaw Coupling Spider & Element - SOX (NBR) Rubber, Snap Wrap Spider - Without Ring, Curved Jaw
Mi Item #04989440
MFR #SW090/095 SNAP WRAP ONLY
Price$28.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SW090/095 SNAP WRAP ONLY

68514411071 Jaw Coupling Spider & Element - SOX (NBR) Rubber, Snap Wrap Spider - Without Ring, Curved Jaw
Mi Item #04989440
MFR #SW090/095 SNAP WRAP ONLY

Mfr description
SW090/095-SNAP WRAP ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.50/each

Specifications

Dimensions

  • Coupling Size Code
    SW090, SW095
  • Element Thickness
    11.18 mm
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.150 in
  • Outside Diameter
    65.02 mm
  • Weight
    0.03 lbs

Details

  • Color
    Black
  • Element Durometer
    80A
  • Element Material
    SOX (NBR) Rubber
  • Element Type
    Snap Wrap Spider - Without Ring
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514411071
  • Manufacturer Upc Number
    685144110718
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SW
  • Torque Capacity
    16 N-m
  • UPC_NO
    685144110718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)