Motion
QF15 HP COVER

LOVEJOY INC
QF15 HP COVER

High Performance Coupling Cover - 15 Cplg Size, 3.9900 in OD, 1.9300 in Width, Aluminum
Mi Item #04993476
MFR #QF15 HP COVER
Price$90.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF15 HP COVER

High Performance Coupling Cover - 15 Cplg Size, 3.9900 in OD, 1.9300 in Width, Aluminum
Mi Item #04993476
MFR #QF15 HP COVER

Mfr description
QF15HPCOVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.52/each

Specifications

Dimensions

  • Coupling Size Code
    15
  • Outside Diameter
    3.9900 in
  • Overall Width
    1.9300 in
  • Weight
    2.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450382458
  • Material
    Aluminum
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450382458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)