Motion
QF15S303X1-3/8

LOVEJOY INC
QF15S303X1-3/8

Jaw Coupling Hub - Cplg Size: 15, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Stainless Steel Material
MI ITEM #04993482
MFR #QF15S303X1-3/8
Price$133.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF15S303X1-3/8

Jaw Coupling Hub - Cplg Size: 15, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Stainless Steel Material
MI ITEM #04993482
MFR #QF15S303X1-3/8

Mfr description
QF15S303X1-3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.32/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Bore Length
    1.3400 in
  • Coupling Size
    15
  • Coupling Size Code
    15
  • Hub End Diameter
    2.3100 in
  • Keyway Size
    0.3125 x 0.1563 in
  • Length Through Bore
    1.3400 in
  • Outside Diameter
    2.5500 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Stainless Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450052023
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450052023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)