Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QF15SPBODY

Jaw Coupling Hub - Cplg Size: 15, Straight Jaw, Spacer Flange, Steel
MI ITEM #04993495
MFR #QF15SPBODY

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
QF15SPBODY

Specifications

  • Coupling Size Code
    15
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    2.5500 in
  • Length Through Bore
    1.3400 in
  • Hub End Diameter
    2.3100 in
  • Max Rpm
    9000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450052092
  • UPC_NO
    883450052092
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text