Motion
QF15XH
Jaw Coupling Hub - Cplg Size: 15, Straight Jaw, Split Taper Bushed, Steel Material
MI ITEM #04993501
MFR #QF15XH
List Price$121.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 15, Straight Jaw, Split Taper Bushed, Steel Material
MI ITEM #04993501
MFR #QF15XH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$121.33/each for your price

Overview

Mfr description
QF15XH

Specifications

  • Coupling Size Code
    15
  • Bore Type
    Split Taper Bushed
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    3.1600 in
  • Bushing Size
    H
  • Hub End Diameter
    2.3100 in
  • Max Rpm
    9000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450310291
  • UPC_NO
    883450310291
  • Weight
    1.50 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought